APC BY SCHNEIDER ELECTRIC SMC1500 Smart Ups 1.5kva 865w 120v 1ph | AG6PHW 39A360

APC BY SCHNEIDER ELECTRIC SMC1500 Smart Ups 1.5kva 865w 120v 1ph

Item: AG6PHW Model: SMC1500Cross Ref: 39A360
In Stock

Get it by Tuesday, Jun 10

€953.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmart UPS
Cord Length6 ft.
Depth17.3"
Display TypeLCD
Frequency50/60 Hz
Green Certification Or Other RecognitionEnergy Star Rated
Height8 3/5"
Input Amps12A
Input Voltage120V AC
MountingRack, Tower
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets8
Output Voltage120V AC
Phase1
Power Rating1.5 kVA
Transfer Time8 ms to 10 ms
Ups TypeLine Interactive
Wattage865 W
Width6.7"
Audible Alarm ConditionsLow Battery
Automatic Voltage RegulationIncludes Automatic Voltage Regulation
Battery ChemistryValve Regulated Lead Acid
Housing MaterialSteel
IncludesUSB Cables
Output Ports IncludedUSB
Overall Depth43.9cm
Overall Height21.9cm
Overall Width17.1cm
Replacement Battery Part NumberRBC6
Run Time - Full Load4.32 min.
StandardsCULUS, ENERGY STAR V2.0 (USA), ROHS

Shipping Info:

Ship weight (kg) 22.0905
Ship height (cm)36.83
Ship length (cm)59.44
Ship width (cm)33.53
HS code8537109070

Product Details:

    • Automatic Volts Regulation (Yes)
    • Fax/Modem Line Protection (Yes)
    • Special Features: LCD Display with Status and Measurement Information, Pure Sine-Wave Output, Advanced Battery Management, High Efficiency Green Mode, Network Grade Power Conditioning

Product Variants

ProductModelHeightWattageInput AmpsPhaseInput VoltageOutput VoltageNumber Of OutletsNema Receptacle ConfigurationPrice
APC BY SCHNEIDER ELECTRIC SMC1000 Smart Ups 1kva 600w 120v 1ph | AG6PHV 39A359 SMC10008 2/5"600 W8.3A1120V AC120V AC8NEMA 5-15R€668.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APC BY SCHNEIDER ELECTRIC SMC1500 Smart Ups 1.5kva 865w 120v 1ph
€953.31 /unit