APACHE MILLS 3927709033x10 Anti-fatigue Runner 3 x 10 Feet Black With Yellow | AC8FWD 39R773

APACHE MILLS 3927709033x10 Anti-fatigue Runner 3 x 10 Feet Black With Yellow

Item: AC8FWD Model: 3927709033x10Cross Ref: 39R773
In Stock

Get it by Friday, Jun 13

€366.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Backing MaterialClosed Cell Foam
Brake Fluid ResistantYes
ColorBlack, Yellow
EdgesBeveled
Length10 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialVinyl
Surface MaterialVinyl
Thickness0.688"
Width3 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Border ColorYellow
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes1
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series509 Diamond-Tuff
Series509 Diamond-Tuff(TM)
Single Material ConstructionNo
StandardsASTM D2859, CPSC FF 1-70
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight40 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 18
Ship height (cm)24.13
Ship length (cm)96.52
Ship width (cm)24.13
HS code3924901050
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialBrake Fluid ResistantSurface MaterialAntimicrobialMat ShapeBacking MaterialPrice
APACHE MILLS 3447009032x75 Anti-fatigue Runner 2 x 75 Feet Black With Yellow | AC6MME 34L244 3447009032x751/2"Black, YellowVinylNoVinylNoRectangle-€1,790.09
APACHE MILLS 3913609303X10 Anti-fatigue Runner 3 x 10 Feet Black With Yellow | AC6MMQ 34L275 3913609303X100.688"Black, YellowRubberNoRubberNoRectangle-€428.50
APACHE MILLS 2057009002x8 Anti-fatigue Runner 2 Feet x 8 Feet Black | AC8FWQ 39R792 2057009002x81/2"BlackClosed Cell Vinyl FoamNoVinylNoRectangle-€76.75
APACHE MILLS 2057009032x8 Anti-fatigue Runner 2 x 8 Feet Black With Yellow | AC8FWX 39R798 2057009032x81/2"Black, YellowClosed Cell Vinyl FoamNoVinylNoRectangle-€85.36
APACHE MILLS 2426004003x10 Anti-fatigue Runner 3 Feet x 10 Feet Brown | AE9RNZ 6LUN5 2426004003x103/8"BrownPVCNo-No--€158.46
APACHE MILLS 47-270-0900-3X60 Anti-fatigue Runner 3 x 60 Feet Black Pvc | AF3YND 8FHZ7 47-270-0900-3X601/2"BlackPVCNoVinylNoRectangle-€885.36
APACHE MILLS 47-270-0900-3X10 Anti-fatigue Runner 3 x 10 Feet Black Pvc | AF4MDV 9AUR3 47-270-0900-3X101/2"BlackPVCNoVinylNoRectangle-€120.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE MILLS 3927709033x10 Anti-fatigue Runner 3 x 10 Feet Black With Yellow
€366.14 /unit