Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE MILLS 013311052X3 Carpeted Entrance Mat Red 2 x 3 Feet | AG7GNN 8EL19

APACHE MILLS 013311052X3 Carpeted Entrance Mat Red 2 x 3 Feet

Item: AG7GNN Model: 013311052X3Cross Ref: 8EL19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Entrance Mat
AntimicrobialNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorRed
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Indoor/outdoorIndoor
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternRibbed
Mat WeavingNeedle Punch
MaterialPolypropylene
Surface MaterialPolypropylene
Thickness3/8"
Width2 ft.
Ada CompliantNo
ApplicationEntranceways, Hospital Entrances, Lobbies, Schools
AutoclavableNo
Crush ResistantYes
Edge StyleFlat
Face Material Weight18 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
LaunderableYes
Mat TypeEntrance Mat
Mfr Series109 Brush-Step
Nfsi High Traction CertifiedNo
Overall Length3 ft.
Overall Width2 ft.
Printed Image Or MessageNone
Resistance PropertiesAbrasion Resistant
ReversibleNo
Series109 Brush-Step
StandardsASTM D2859, ASTM D3884-01, ASTM D5252-98A, ASTM D6540-05, CPSC FF 1-70
Stripe PatternSolid/No Stripes
Surface ApplicationScraping And Drying
Surface DesignRibbed
Traffic TypeMedium
Welding SafeNo

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)69.85
Ship width (cm)15.24
HS code5702420000

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
APACHE MILLS 6046119014X6 Carpeted Entrance Mat Charcoal 4 x 6 Feet | AC6MMJ 34L257 6046119014X6Indoor/Outdoor3/8"CharcoalPolypropyleneNoNoNot Fire Resistant, Retardant€145.64
APACHE MILLS 0104117013x4 Carpeted Entrance Mat Charcoal 3 x 4 Feet | AF2BKY 6PWF7 0104117013x4Indoor1/4"CharcoalPolypropyleneNoNo-€110.33
APACHE MILLS 0104117013x5 Carpeted Entrance Mat Charcoal 3 x 5 Feet | AF2BKZ 6PWF8 0104117013x5Indoor1/4"CharcoalPolypropyleneNoNoNot Fire Resistant, Retardant€117.81
APACHE MILLS 0104117014X6 Carpeted Entrance Mat Charcoal 4 x 6 Feet | AF2BLB 6PWG0 0104117014X6Indoor1/4"CharcoalPolypropyleneNoNoNot Fire Resistant, Retardant€134.85
APACHE MILLS 0104115013x5 Carpeted Entrance Mat Blue 3 x 5 Feet | AF2BLE 6PWH4 0104115013x5Indoor1/4"BluePolypropyleneNoNoNot Fire Resistant, Retardant€114.70
APACHE MILLS 0104115014X6 Carpeted Entrance Mat Blue 4 x 6 Feet | AF2BLG 6PWH6 0104115014X6Indoor1/4"BluePolypropyleneNoNoNot Fire Resistant, Retardant€173.91
APACHE MILLS 0104115014X8 Carpeted Entrance Mat Blue 4 x 8 Feet | AF2BLH 6PWH7 0104115014X8Indoor1/4"BluePolypropyleneNoNoNot Fire Resistant, Retardant€202.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE MILLS 013311052X3 Carpeted Entrance Mat Red 2 x 3 Feet
€41.04 /unit