APACHE MILLS 0103417014X60 Carpeted Runner Charcoal 4 x 60 Feet | AF2BPM 6PXC0

APACHE MILLS 0103417014X60 Carpeted Runner Charcoal 4 x 60 Feet

Item: AF2BPM Model: 0103417014X60Cross Ref: 6PXC0
In Stock

Get it by Tuesday, Jun 17

€1,486.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Runner
AntimicrobialNo
Backing MaterialPVC
Brake Fluid ResistantNo
ColorCharcoal
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Indoor/outdoorIndoor
Length60 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternBerber
Mat WeavingNeedle Punch
MaterialPVC, Yarn
Surface MaterialPolypropylene
Thickness1/4"
Width4 ft.
Ada CompliantNo
ApplicationEntranceways, Lobbies, Schools
AutoclavableNo
Crush ResistantYes
Edge StyleFlat
Face Material Weight24 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
LaunderableYes
Mat TypeEntrance Mat
Mfr Series136 Polynib Series
Nfsi High Traction CertifiedNo
Overall Length60 ft.
Overall Width4 ft.
Printed Image Or MessageNone
ReversibleNo
Series136 Polynib(TM)
StandardsASTM 5252-98A, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Stripe PatternSolid/No Stripes
Surface ApplicationScraping And Drying
Surface DesignBerber
Traffic TypeMedium
Welding SafeNo

Shipping Info:

Ship weight (kg) 9.324
Ship height (cm)50.8
Ship length (cm)50.8
Ship width (cm)127
HS code5704900090
Country of OriginUS

Product Variants

ProductModelColorSurface MaterialIndoor/outdoorThicknessAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
APACHE MILLS 0103319023X10 Carpeted Runner Pepper 3 x 10 Feet | AF2BKQ 6PWE2 0103319023X10CharcoalPolypropyleneIndoor1/4"NoNoNot Fire Resistant, Retardant€130.21
APACHE MILLS 0103314113X10 Carpeted Runner Camel 3 x 10 Feet | AF2BKW 6PWF4 0103314113X10CamelPolypropyleneIndoor1/4"NoNo-€154.32
APACHE MILLS 0104117013x10 Carpeted Runner Charcoal 3 x 10 Feet | AF2BLA 6PWF9 0104117013x10CharcoalPolypropyleneIndoor1/4"NoNoNot Fire Resistant, Retardant€214.29
APACHE MILLS 0104115013x10 Carpeted Runner Blue 3 x 10 Feet | AF2BLF 6PWH5 0104115013x10BluePolypropyleneIndoor1/4"NoNo-€249.03
APACHE MILLS 0105617014X60 Carpeted Runner Charcoal 4 x 60 Feet | AF2BMH 6PWP7 0105617014X60CharcoalOlefinIndoor1/4"NoNoNot Fire Resistant, Retardant€1,219.75
APACHE MILLS 0103417013X6 Carpeted Runner Charcoal 3 x 6 Feet | AF2BPG 6PXA5 0103417013X6CharcoalPolypropyleneIndoor1/4"NoNoNot Fire Resistant, Retardant€131.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE MILLS 0103417014X60 Carpeted Runner Charcoal 4 x 60 Feet
€1,486.41 /unit