APACHE HOSE & BELTING CO INC 28001195 Conveyor Belt Pvc 150 100ft x 30in | AC3HGY 2TKE7

APACHE HOSE & BELTING CO INC 28001195 Conveyor Belt Pvc 150 100ft x 30in

Item: AC3HGY Model: 28001195Cross Ref: 2TKE7
In Stock

Get it by Friday, Jun 13

€2,899.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.171"
Belt Width30"
Load Capacity150 lbs.
Overall Length100 ft.
TypePVC
ApplicationUse With Clipper #2, Alligator Lace #20 Or Staple #125
Belt Ply1
Belt PropertiesHigh Performance
Belt Thickness11/64"
Bottom SurfaceBrushed
ColorBlack
Conveyor Belt MaterialPVC
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter3"
Maximum Working Tension150 piw
Top SurfaceCover

Shipping Info:

Ship weight (kg) 135
Ship height (cm)86.36
Ship length (cm)121.92
Ship width (cm)121.92
HS code5910001090
Country of OriginUS

Product Variants

ProductModelBelt WidthOverall LengthBed DepthLoad CapacityTypeDrive Pulley (in.)Price
APACHE HOSE & BELTING CO INC 28000000 Conveyor Belt Pvc 120 50 Feet x 6 In | AC2YXM 2PAZ7 280000006"50 ft.0.156"120 lbs.PVC-€308.23
APACHE HOSE & BELTING CO INC 28000005 Conveyor Belt Pvc 120 100 Feet x 6 In | AC2YXN 2PAZ8 280000056"100 ft.0.156"120 lbs.PVC-€606.08
APACHE HOSE & BELTING CO INC 28000010 Conveyor Belt Pvc 120 50 Feet x 12 In | AC2YXP 2PAZ9 2800001012"50 ft.0.156"120 lbs.PVC-€519.32
APACHE HOSE & BELTING CO INC 28000015 Conveyor Belt Pvc 120 100 Feet x 12 In | AC2YZN 2PCC1 2800001512"100 ft.0.156"120 lbs.PVC-€1,020.91
APACHE HOSE & BELTING CO INC 28000020 Conveyor Belt Pvc 120 50 Feet x 18 In | AC2YZP 2PCC2 2800002018"50 ft.0.156"120 lbs.PVC-€752.32
APACHE HOSE & BELTING CO INC 28000025 Conveyor Belt Pvc 120 100 Feet x 18 In | AC2YZQ 2PCC3 2800002518"100 ft.0.156"120 lbs.PVC-€1,391.24
APACHE HOSE & BELTING CO INC 28000030 Conveyor Belt Pvc 120 50 Feet x 24 In | AC3HBM 2TJL7 2800003024"50 ft.0.156"120 lbs.PVC-€831.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 28001195 Conveyor Belt Pvc 150 100ft x 30in
€2,899.63 /unit