Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20105072-72 Conveyor Belt Woven 350 Poly PVC Black 72 Inch Width | AH7GNC 36TN68

APACHE HOSE & BELTING CO INC 20105072-72 Conveyor Belt Woven 350 Poly PVC Black 72 Inch Width

Item: AH7GNC Model: 20105072-72Cross Ref: 36TN68
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€196.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.313"
Belt Width72"
TypePVC
Application#140 Solid Plate, #550 Bolt On, #R5 Rivet, #U5 Clipper
Belt Ply1
Belt PropertiesFire Retardant, Grain Resistant, Low Stretch, Mildew Resistant, Moisture Resistant, Oil Resistant
Belt Thickness5/16"
Bottom SurfaceCover
ColorBlack
Conveyor Belt MaterialPolyester
For Lacing TypeBolt-Hinge Lacing, Clipper Lacing
For Minimum Pulley Diameter8"
Maximum Working Tension350 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceCover

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)0.8
Ship length (cm)30.48
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypePrice
APACHE HOSE & BELTING CO INC 20105072-06 Conveyor Belt Woven 350 Poly PVC Black 6 Inch Width | AH7GMM 36TN54 20105072-066"0.313"PVC€23.46
APACHE HOSE & BELTING CO INC 20105072-08 Conveyor Belt Woven 350 Poly PVC Black 8 Inch Width | AH7GMN 36TN55 20105072-088"0.313"PVC€27.38
APACHE HOSE & BELTING CO INC 20105072-10 Conveyor Belt Woven 350 Poly PVC Black 10 Inch Width | AH7GMP 36TN56 20105072-1010"0.313"PVC€30.97
APACHE HOSE & BELTING CO INC 20105072-12 Conveyor Belt Woven 350 Poly PVC Black 12 Inch Width | AH7GMQ 36TN57 20105072-1212"0.313"PVC€35.07
APACHE HOSE & BELTING CO INC 20105072-14 Conveyor Belt Woven 350 Poly PVC Black 14 Inch Width | AH7GMR 36TN58 20105072-1414"0.313"PVC€36.72
APACHE HOSE & BELTING CO INC 20105072-16 Conveyor Belt Woven 350 Poly PVC Black 16 Inch Width | AH7GMT 36TN59 20105072-1616"0.313"PVC€40.13
APACHE HOSE & BELTING CO INC 20105072-18 Conveyor Belt Woven 350 Poly PVC Black 18 Inch Width | AH7GMU 36TN60 20105072-1818"0.313"PVC€44.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20105072-72 Conveyor Belt Woven 350 Poly PVC Black 72 Inch Width
€196.39 /unit