Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20105050-24 Conveyor Belt Interwoven 150 PVC Black 24 Inch Width | AH7ETU 36TD08

APACHE HOSE & BELTING CO INC 20105050-24 Conveyor Belt Interwoven 150 PVC Black 24 Inch Width

Item: AH7ETU Model: 20105050-24Cross Ref: 36TD08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.156"
Belt Width24"
Load Capacity150 lbs.
TypePVC
Application#15 Alligator Lace, #RS125 Staple, #UX1 Clipper
Belt Ply1
Belt PropertiesLow Friction, Low Stretch, Tough, High Tension
Belt Thickness3/32"
Bottom SurfaceFriction
ColorBlack
Conveyor Belt MaterialPVC
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter4"
Maximum Working Tension150 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceFriction

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)0.4
Ship length (cm)30.48
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20105045-06 Conveyor Belt Interwoven 120 PVC Black 6 Inch Width | AH7DFB 36RU08 20105045-066"1/8"PVC120 lbs.€15.32
APACHE HOSE & BELTING CO INC 20105045-08 Conveyor Belt Interwoven 120 PVC Black 8 Inch Width | AH7DFC 36RU09 20105045-088"1/8"PVC120 lbs.€17.11
APACHE HOSE & BELTING CO INC 20105045-10 Conveyor Belt Interwoven 120 PVC Black 10 Inch Width | AH7DFD 36RU10 20105045-1010"1/8"PVC120 lbs.€18.19
APACHE HOSE & BELTING CO INC 20105045-12 Conveyor Belt Interwoven 120 PVC Black 12 Inch Width | AH7DFE 36RU11 20105045-1212"1/8"PVC120 lbs.€19.31
APACHE HOSE & BELTING CO INC 20105045-14 Conveyor Belt Interwoven 120 PVC Black 14 Inch Width | AH7DFF 36RU12 20105045-1414"1/8"PVC120 lbs.€20.39
APACHE HOSE & BELTING CO INC 20105045-16 Conveyor Belt Interwoven 120 PVC Black 16 Inch Width | AH7DFG 36RU13 20105045-1616"1/8"PVC120 lbs.€21.31
APACHE HOSE & BELTING CO INC 20105045-18 Conveyor Belt Interwoven 120 PVC Black 18 Inch Width | AH7DFH 36RU14 20105045-1818"1/8"PVC120 lbs.€22.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20105050-24 Conveyor Belt Interwoven 150 PVC Black 24 Inch Width
€29.43 /unit