Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20104180-16 Conveyor Belt Needled 135 Nitrile Black 16 Inch Width | AH7GFE 36TM08

APACHE HOSE & BELTING CO INC 20104180-16 Conveyor Belt Needled 135 Nitrile Black 16 Inch Width

Item: AH7GFE Model: 20104180-16Cross Ref: 36TM08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.155"
Belt Width16"
Load Capacity140 lbs.
TypeBlack Nitrile
Application#7 Alligator Lace, #RS125 Staple, #UX1 Clipper
Belt Ply1
Belt PropertiesLow Noise, Oil Resistant
Belt Thickness1/8"
Bottom SurfaceBuffed
ColorBlack
Conveyor Belt MaterialPolyester
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter2"
Maximum Working Tension135 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceBuffed

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)0.39
Ship length (cm)30.48
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20104154-06 Conveyor Belt Needled 135 Nitrile Green 6 Inch Width | AH7DZW 36RY21 20104154-066"0.22"Green Nitrile135 lbs.€24.23
APACHE HOSE & BELTING CO INC 20104154-08 Conveyor Belt Needled 135 Nitrile Green 8 Inch Width | AH7DZX 36RY22 20104154-088"0.22"Green Nitrile135 lbs.€28.17
APACHE HOSE & BELTING CO INC 20104154-10 Conveyor Belt Needled 135 Nitrile Green 10 Inch Width | AH7DZY 36RY23 20104154-1010"0.22"Green Nitrile135 lbs.€30.54
APACHE HOSE & BELTING CO INC 20104154-12 Conveyor Belt Needled 135 Nitrile Green 12 Inch Width | AH7DZZ 36RY24 20104154-1212"0.22"Green Nitrile135 lbs.€34.66
APACHE HOSE & BELTING CO INC 20104154-14 Conveyor Belt Needled 135 Nitrile Green 14 Inch Width | AH7EAA 36RY25 20104154-1414"0.22"Green Nitrile135 lbs.€38.47
APACHE HOSE & BELTING CO INC 20104154-16 Conveyor Belt Needled 135 Nitrile Green 16 Inch Width | AH7EAB 36RY26 20104154-1616"0.22"Green Nitrile135 lbs.€42.27
APACHE HOSE & BELTING CO INC 20104154-18 Conveyor Belt Needled 135 Nitrile Green 18 Inch Width | AH7EAC 36RY27 20104154-1818"0.22"Green Nitrile135 lbs.€47.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104180-16 Conveyor Belt Needled 135 Nitrile Black 16 Inch Width
€44.76 /unit