Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20103840-18 Conveyor Belt 1 Ply 34 Urethane White 18 Inch Width | AH7GHE 36TM54

APACHE HOSE & BELTING CO INC 20103840-18 Conveyor Belt 1 Ply 34 Urethane White 18 Inch Width

Item: AH7GHE Model: 20103840-18Cross Ref: 36TM54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.031"
Belt Width18"
Load Capacity34 lbs.
TypeWhite Urethane
Application#00 Alligator Lace
Belt Ply1
Belt PropertiesAbrasion Resistant, Food Grade, Non-Marking, Oil Resistant
Belt Thickness1/32"
Bottom SurfaceBare
ColorWhite
Conveyor Belt MaterialPolyester
For Lacing TypeAlligator Lacing
For Minimum Pulley Diameter1/4"
Maximum Working Tension34 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceSmooth

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.08
Ship length (cm)30.48
Ship width (cm)45.72
Country of OriginFR

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20103840-06 Conveyor Belt 1 Ply 34 Urethane White 6 Inch Width | AH7GGY 36TM48 20103840-066"0.031"White Urethane34 lbs.€16.53
APACHE HOSE & BELTING CO INC 20103840-08 Conveyor Belt 1 Ply 34 Urethane White 8 Inch Width | AH7GGZ 36TM49 20103840-088"0.031"White Urethane34 lbs.€17.63
APACHE HOSE & BELTING CO INC 20103840-10 Conveyor Belt 1 Ply 34 Urethane White 10 Inch Width | AH7GHA 36TM50 20103840-1010"0.031"White Urethane34 lbs.€18.96
APACHE HOSE & BELTING CO INC 20103840-12 Conveyor Belt 1 Ply 34 Urethane White 12 Inch Width | AH7GHB 36TM51 20103840-1212"0.031"White Urethane34 lbs.€20.46
APACHE HOSE & BELTING CO INC 20103840-14 Conveyor Belt 1 Ply 34 Urethane White 14 Inch Width | AH7GHC 36TM52 20103840-1414"0.031"White Urethane34 lbs.€22.06
APACHE HOSE & BELTING CO INC 20103840-16 Conveyor Belt 1 Ply 34 Urethane White 16 Inch Width | AH7GHD 36TM53 20103840-1616"0.031"White Urethane34 lbs.€23.36
APACHE HOSE & BELTING CO INC 20103840-20 Conveyor Belt 1 Ply 34 Urethane White 20 Inch Width | AH7GHF 36TM55 20103840-2020"0.031"White Urethane34 lbs.€26.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20103840-18 Conveyor Belt 1 Ply 34 Urethane White 18 Inch Width
€26.39 /unit