Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20035530-60 Conveyor Belt Interwoven 200 PVC Black 60 Inch Width | AH7DQU 36RW33

APACHE HOSE & BELTING CO INC 20035530-60 Conveyor Belt Interwoven 200 PVC Black 60 Inch Width

Item: AH7DQU Model: 20035530-60Cross Ref: 36RW33
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€105.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.344"
Belt Width60"
Load Capacity200 lbs.
TypePVC
Application#27 Alligator Lace, #RS187 Staple, #U4 Clipper
Belt Ply1
Belt PropertiesCrescents Overlap to Assure Smooth, Moving Bulk Solids
Belt Thickness11/32"
Bottom SurfaceBrushed
ColorBlack
Conveyor Belt MaterialPVC
For Lacing Number#27 Alligator Lace, #RS187 Staple, #U4 Clipper
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter6"
Maximum Working Tension200 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceCrescent

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)0.87
Ship length (cm)30.48
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20105045-06 Conveyor Belt Interwoven 120 PVC Black 6 Inch Width | AH7DFB 36RU08 20105045-066"1/8"PVC120 lbs.€15.32
APACHE HOSE & BELTING CO INC 20105045-08 Conveyor Belt Interwoven 120 PVC Black 8 Inch Width | AH7DFC 36RU09 20105045-088"1/8"PVC120 lbs.€17.11
APACHE HOSE & BELTING CO INC 20105045-10 Conveyor Belt Interwoven 120 PVC Black 10 Inch Width | AH7DFD 36RU10 20105045-1010"1/8"PVC120 lbs.€18.19
APACHE HOSE & BELTING CO INC 20105045-12 Conveyor Belt Interwoven 120 PVC Black 12 Inch Width | AH7DFE 36RU11 20105045-1212"1/8"PVC120 lbs.€19.31
APACHE HOSE & BELTING CO INC 20105045-14 Conveyor Belt Interwoven 120 PVC Black 14 Inch Width | AH7DFF 36RU12 20105045-1414"1/8"PVC120 lbs.€20.39
APACHE HOSE & BELTING CO INC 20105045-16 Conveyor Belt Interwoven 120 PVC Black 16 Inch Width | AH7DFG 36RU13 20105045-1616"1/8"PVC120 lbs.€21.31
APACHE HOSE & BELTING CO INC 20105045-18 Conveyor Belt Interwoven 120 PVC Black 18 Inch Width | AH7DFH 36RU14 20105045-1818"1/8"PVC120 lbs.€22.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20035530-60 Conveyor Belt Interwoven 200 PVC Black 60 Inch Width
€105.36 /unit