Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20027301-14 Conveyor Belt 2 ply 150 SBR Black 14 Inch Width | AH7DDQ 36RT74

APACHE HOSE & BELTING CO INC 20027301-14 Conveyor Belt 2 ply 150 SBR Black 14 Inch Width

Item: AH7DDQ Model: 20027301-14Cross Ref: 36RT74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.188"
Belt Width14"
Load Capacity150 lbs.
TypeBlack SBR
Application#25 Alligator Lace, #3 Clipper, #RS187 Staple
Belt Ply2
Belt Thickness3/16"
Bottom SurfaceSmooth
ColorBlack
Conveyor Belt MaterialSBR Rubber
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter4"
Maximum Working Tension150 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceSmooth

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)0.48
Ship length (cm)30.48
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20027301-12 Conveyor Belt 2 Ply 150 Black W 12 In | AA4UTQ 13E753 20027301-1212"1/4"Black Rubber150 lbs.€20.14
APACHE HOSE & BELTING CO INC 20027301-18 Conveyor Belt 2 Ply 150 Black W 18 In | AA4UTR 13E754 20027301-1818"1/4"Black Rubber150 lbs.€22.30
APACHE HOSE & BELTING CO INC 20027301-24 Conveyor Belt 2 Ply 150 Black W 24 In | AA4UTT 13E755 20027301-2424"1/4"Black Rubber150 lbs.€27.83
APACHE HOSE & BELTING CO INC 20027301-30 Conveyor Belt 2 Ply 150 Black W 30 In | AA4UTU 13E756 20027301-3030"1/4"Black Rubber150 lbs.€31.36
APACHE HOSE & BELTING CO INC 20027301-36 Conveyor Belt 2 Ply 150 Black W 36 In | AA4UTV 13E757 20027301-3636"1/4"Black Rubber150 lbs.€34.59
APACHE HOSE & BELTING CO INC 20027301-42 Conveyor Belt 2 Ply 150 Black W 42 In | AA4UTW 13E758 20027301-4242"1/4"Black Rubber150 lbs.€38.26
APACHE HOSE & BELTING CO INC 20027301-48 Conveyor Belt 2 Ply 150 Black W 48 In | AA4UTX 13E759 20027301-4848"1/4"Black Rubber150 lbs.€42.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20027301-14 Conveyor Belt 2 ply 150 SBR Black 14 Inch Width
€24.89 /unit