Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20021820-48 Conveyor Belt 3 ply 330 Nitrile Black 48 Inch Width | AH7DCT 36RT53

APACHE HOSE & BELTING CO INC 20021820-48 Conveyor Belt 3 ply 330 Nitrile Black 48 Inch Width

Item: AH7DCT Model: 20021820-48Cross Ref: 36RT53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.406"
Belt Width48"
Load Capacity330 lbs.
TypeBlack Nitrile
Application#190 Solid Plate, #550 Bolt On, #R5 Rivet
Belt Ply3
Belt PropertiesOil Resistant
Belt Thickness13/32"
Bottom SurfaceSmooth
ColorBlack
Conveyor Belt MaterialNitrile Rubber
For Lacing TypeBolt-Hinge Lacing
For Minimum Pulley Diameter16"
Maximum Working Tension330 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceSmooth

Shipping Info:

Ship weight (kg) 4.752
Ship height (cm)1.03
Ship length (cm)30.48
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20023005-12 Conveyor Belt 3 Ply 330 Black W 12 In | AA4UUK 13E771 20023005-1212"0.41"Black Rubber330 lbs.€27.09
APACHE HOSE & BELTING CO INC 20023005-18 Conveyor Belt 3 Ply 330 Black W 18 In | AA4UUL 13E772 20023005-1818"0.41"Black Rubber330 lbs.€34.25
APACHE HOSE & BELTING CO INC 20023005-24 Conveyor Belt 3 Ply 330 Black W 24 In | AA4UUM 13E773 20023005-2424"0.41"Black Rubber330 lbs.€42.43
APACHE HOSE & BELTING CO INC 20023005-30 Conveyor Belt 3 Ply 330 Black W 30 In | AA4UUN 13E774 20023005-3030"0.41"Black Rubber330 lbs.€52.72
APACHE HOSE & BELTING CO INC 20023005-36 Conveyor Belt 3 Ply 330 Black W 36 In | AA4UUP 13E775 20023005-3636"0.41"Black Rubber330 lbs.€57.29
APACHE HOSE & BELTING CO INC 20023005-42 Conveyor Belt 3 Ply 330 Black W 42 In | AA4UUQ 13E776 20023005-4242"0.41"Black Rubber330 lbs.€71.82
APACHE HOSE & BELTING CO INC 20023005-48 Conveyor Belt 3 Ply 330 Black W 48 In | AA4UUR 13E777 20023005-4848"0.41"Black Rubber330 lbs.€70.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20021820-48 Conveyor Belt 3 ply 330 Nitrile Black 48 Inch Width
€89.13 /unit