Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL WH15-S-92-106-05 Hooded Coveralls, SMS, Light Duty, Serged Seam, White, XL, 25 PK | CT3MGC

ANSELL WH15-S-92-106-05 Hooded Coveralls, SMS, Light Duty, Serged Seam, White, XL, 25 PK

Item: CT3MGC Model: WH15-S-92-106-05Cross Ref: 48MC14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodYes
Closure FeaturesStorm Flap, Two-Way Zipper
Closure TypeZipper
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles And Included Boot Covers
Coverall MaterialSMS
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeNon Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialSms
Material PerformanceLight Duty
PackagingIndividually Packaged
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeXL
Spray TightNo

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelSizeMaterialColorIncludes Boot CoversIncludes Thumb LoopsSeam StyleCoverall MaterialSpray TightPkg. Qty.Price
ANSELL WH20-B-92-111-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDU WH20-B-92-111-062XLPolyethyleneWhiteNoYesBoundPolyethyleneYes25€302.05
ANSELL WH18-B-92-107-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDV WH18-B-92-107-062XLPolyethyleneWhiteYesYesBoundPolyethyleneNo25€311.05
ANSELL WH18-B-92-111-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDW WH18-B-92-111-062XLPolyethyleneWhiteNoNoBoundPolyethyleneNo25€287.52
ANSELL WH18-B-92-107-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDX WH18-B-92-107-073XLPolyethyleneWhiteYesYesBoundPolyethyleneNo25€302.65
ANSELL WH18-B-92-111-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDY WH18-B-92-111-073XLPolyethyleneWhiteNoNoBoundPolyethyleneNo25€341.31
ANSELL 68-2000C Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDZ 68-2000C3XL--NoYes---25€387.84
ANSELL WH20-B-92-111-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MEA WH20-B-92-111-073XLPolyethyleneWhiteNoYesBoundPolyethyleneYes25€339.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL WH15-S-92-106-05 Hooded Coveralls, SMS, Light Duty, Serged Seam, White, XL, 25 PK
€226.94 /pack