Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL OR50-T-92-111-07 Chemical Resistant Coverall, Heavy Duty, Taped/Welded Seam, Orange, 6 Pack | CN8FVB

ANSELL OR50-T-92-111-07 Chemical Resistant Coverall, Heavy Duty, Taped/Welded Seam, Orange, 6 Pack

Item: CN8FVB Model: OR50-T-92-111-07Cross Ref: 48MD36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€782.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Anti-staticYes
Attached HoodYes
Closure FeaturesTwo-Way Zipper
Closure TypeZipper
ColorOrange
Coverall ConstructionHooded With Elastic Cuffs And Ankles
Coverall MaterialAlphatec
Coverall StyleHooded
Cuff StyleElastic
Epa LevelNot Rated
Flame Resistance & Retardance Ratings16 CFR 1610 Class 1
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeHazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Bloodborne Pathogen
High VisibilityYes
Includes Boot CoversNo
Includes Outer Boot FlapsYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightYes
MaterialChemical Laminate
Material PerformanceHeavy Duty
Material Weight132 g/sq. m
Max. Height77"
Min. Height71"
PackagingIndividually Packaged
Pathogen & Chemical RatingsMeets ASTM F1671, Meets En 14126
Protection TypeChemical
Reduced SprayYes
Seam StyleTaped, Welded
Size3XL
Spray TightYes
Sterile/non-sterileNon Sterile

Shipping Info:

Ship weight (kg) 0.3506
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeMaterialColorIncludes Boot CoversIncludes Thumb LoopsIncludes Outer Boot FlapsSeam StyleHigh VisibilityPkg. Qty.Price
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red | CN8FUE 66-6674XL--NoNoNo--1€2,179.58
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red | CN8FUF 66-6673XL--NoNoNo--1€1,803.56
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red | CN8FUG 66-667XL--NoNoNo--1€1,535.85
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red | CN8FUH 66-6672XL--NoNoNo--1€1,571.55
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red, L | CN8FUJ 66-667L--NoNoNo--1€1,334.49
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red, M | CN8FUK 66-667M--NoNoNo--1€1,298.44
ANSELL 66-667 Breathable Red Poly Coverall, Polyester, Medium Duty, Stitched/Taped Seam, Red, S | CN8FUL 66-667S--NoNoNo--1€1,319.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL OR50-T-92-111-07 Chemical Resistant Coverall, Heavy Duty, Taped/Welded Seam, Orange, 6 Pack
€782.39 /pack