Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL HIGH-VOL GOAT Electrical Glove Protector Gray Size 11 PR | AF8BER 24TM69

ANSELL HIGH-VOL GOAT Electrical Glove Protector Gray Size 11 PR

Item: AF8BER Model: HIGH-VOL GOATCross Ref: 24TM69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorGray
Length12"
MaterialGoatskin
Size11
Brand And SeriesActivArmr Marigold
Cuff MaterialGoatskin
Cuff StyleShirred Slip On
Glove Hand StyleLeft and Right
Glove Length12"
Glove MaterialsGoatskin
Leather Glove StyleWork
Leather Palm ProcessGrain
Leather Protector ColorGray
StandardsASTM D120

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.91
Ship length (cm)30.48
Ship width (cm)30.48
HS code4203290800

Product Variants

ProductModelSizeColorMaterialPrice
ANSELL HIGH-VOL GOAT Electric Glove Protector Gray Size 8 PR | AB7ZFM 24TM66 HIGH-VOL GOAT8GrayGoatskin€68.64
ANSELL HIGH-VOL GOAT Electric Glove Protector Gray Size 10 PR | AB7ZFN 24TM68 HIGH-VOL GOAT10GrayGoatskin€68.64
ANSELL HIGH-VOL GOAT Electrical Glove Protector Gray Size 9 PR | AF8BEQ 24TM67 HIGH-VOL GOAT9GrayGoatskin€68.64
ANSELL HIGH-VOL GOAT Electrical Glove Protector Gray Size 12 PR | AF8BET 24TM70 HIGH-VOL GOAT12GrayGoatskin€68.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL HIGH-VOL GOAT Electrical Glove Protector Gray Size 11 PR
€68.29 /unit