Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL G12P Gloves Natural Rubber 9-1/2 PR | AF9DEK 29UU47

ANSELL G12P Gloves Natural Rubber 9-1/2 PR

Item: AF9DEK Model: G12PCross Ref: 29UU47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
ColorPink
CuffStraight
FinishSmooth
Glove MaterialNatural Rubber
Length13"
Liner MaterialFlock
Size9.5
Supported/unsupportedUnsupported
Thickness17 mil.
Glove Length13"
Glove Texture LocationSmooth
Standards21CFR, EN420, EN388 AND EN374
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)30
Ship length (cm)6.5
Ship width (cm)13.31
HS code4015190002

Product Details:

    • Special Features: Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL G12P Gloves Natural Rubber 6-1/2 PR | AF9DEG 29UU44 G12P6.5Natural RubberUnsupportedFlock17 mil.Pink€2.91
ANSELL G12P Gloves Natural Rubber 7-1/2 PR | AF9DEH 29UU45 G12P7.5Natural RubberUnsupportedFlock17 mil.Pink€2.91
ANSELL G12P Gloves Natural Rubber 8-1/2 PR | AF9DEJ 29UU46 G12P8.5Natural RubberUnsupportedFlock17 mil.Pink€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL G12P Gloves Natural Rubber 9-1/2 PR
€3.02 /unit