Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 10 PR | AF8BHU 24TN43

ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 10 PR

Item: AF8BHU Model: CLASS 00 R 11Cross Ref: 24TN43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage500V AC
Ac Test Voltage2500V
ColorRed
Length11"
MaterialNatural Rubber
Max. Ac Voltage500V AC
Size10
Brand And SeriesActivArmr
Cuff StyleStraight
Cuff-end ColorRed
Electrical Insulating Glove ColorRed
Electrical Insulating TypeType I
Glove Hand StyleLeft and Right
Glove Length11"
Glove MaterialsRubber
Glove Size10
IncludesPair Electrical Insulating Gloves
Max. Use Voltage500V AC/750V DC
Max. Use Voltage (ac)500V AC
Max. Use Voltage (dc)750V DC
Proof Test Voltage (ac)2500V AC
Proof Test Voltage (dc)10000V DC
StandardsASTM, NFPA, OSHA, CSA AND EN
Voltage ClassClass 00

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)39.9
Ship length (cm)27.94
Ship width (cm)41.3
HS code4015191050

Product Variants

ProductModelSizeColorAc Max. Use VoltageMaterialAc Test VoltageMax. Ac VoltagePrice
ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 7 PR | AF8BHQ 24TN40 CLASS 00 R 117Red500V ACNatural Rubber2500V500V AC€97.70
ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 8 PR | AF8BHR 24TN41 CLASS 00 R 118Red500V ACNatural Rubber2500V500V AC€97.70
ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 9 PR | AF8BHT 24TN42 CLASS 00 R 119Red500V ACNatural Rubber2500V500V AC€97.70
ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 11 PR | AF8BHV 24TN44 CLASS 00 R 1111Red500V ACNatural Rubber2500V500V AC€97.70
ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 12 PR | AF8BHW 24TN45 CLASS 00 R 1112Red500V ACNatural Rubber2500V500V AC€97.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL CLASS 00 R 11 Electrical Gloves Class 00 Red Size 10 PR
€104.07 /unit