Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, 2XL Glove Size, Yellow/Blue, Nylon Lining | CN8BGH

ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, 2XL Glove Size, Yellow/Blue, Nylon Lining

Item: CN8BGH Model: 97-681Cross Ref: 469D24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA2
Coating CoverageFull
Touchscreen CompatibleNo
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level3
Ansi/isea Cut Load500g
Cuff StyleGauntlet
Finger CoverageFull Finger
Glove Coating ColorBlue
Glove Coating CoverFull
Glove Coating CoverageFull
Glove Coating FinishSandy
Glove Coating MaterialPVC
Glove FeaturesWaterproof
Glove Hand StyleLeft and Right
Glove Insulation MaterialAcrylic
Glove Insulation Weight30 g
Glove Length11"
Glove Lining MaterialNylon
Glove SizeXL
InsulatedYes
Knit MaterialNylon
Knit Material ColorYellow
Latex-freeNo
Minimum Temperature-15°F
SeriesActivArmr 97-681
Silicone-freeNo
Size- Numeric11
StandardsANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelTouchscreen CompatibleCoating CoverageMin. Temp.Pkg. Qty.Price
ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, M Glove Size, Yellow/Blue, Nylon Lining | CN8BFZ 97-681A2NoFull-2€27.35
ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, M Glove Size, Yellow/Blue, Nylon Lining, Blue | CN8BGA 97-681A2NoFull-2€27.35
ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, XL Glove Size, Yellow/Blue, Nylon Lining | CN8BGB 97-681A2NoFull-15°F2€27.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 97-681 Coated Glove, PVC Coating, Gauntlet Cuff, 2XL Glove Size, Yellow/Blue, Nylon Lining
€31.54 /pack