Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 97-003 Cut Resistant Gloves Blue/Black L PR | AB7YDP 24L247

ANSELL 97-003 Cut Resistant Gloves Blue/Black L PR

Item: AB7YDP Model: 97-003Cross Ref: 24L247
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level4
Ansi/isea Cut Level4
Ansi/isea Puncture Level3
CoatingNitrile
Coating CoveragePalm
Coating FinishSmooth
Coating MaterialNitrile
ColorBlack, Blue
CuffHook And Loop
CutGun
Cut ResistantYes
Finger StyleFull Finger
Gauge13 ga.
Liner MaterialKelvar, Stainless Steel
Puncture ResistantYes
SizeL
Thumb StyleStraight
Coating TextureSandy
Coating TypeDipped
Cuff StyleHook and Loop
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10 1/2"
Glove PerformanceHigh Dexterity
Includes Reinforced Thumb CrotchNo
Knit Material ColorBlue
Silicone-freeNo
StandardsANSI/ASTM/EN

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)27.43
Ship length (cm)30.73
Ship width (cm)13.72
HS code6116105530
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleCoatingAbrasion ResistantPrice
ANSELL 97-003 Cut Resistant Gloves Blue/Black M PR | AB7YDN 24L246 97-003M4Palm4Black, BlueStraightNitrileYes€37.33
ANSELL 97-003 Cut Resistant Gloves Blue/Black XL PR | AB7YDQ 24L248 97-003XL4Palm4Black, BlueStraightNitrileYes€35.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 97-003 Cut Resistant Gloves Blue/Black L PR
€37.48 /unit