Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 93-401 Cleanroom Gloves Nitrile S 5 mil - Pack of 100 | AB4FAB 1XKJ3

ANSELL 93-401 Cleanroom Gloves Nitrile S 5 mil - Pack of 100

Item: AB4FAB Model: 93-401Cross Ref: 1XKJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanroom Gloves
ClassClass 100
ColorWhite
CuffBeaded
FinishTextured
HandAmbidextrous
Length12"
MaterialNitrile
SizeS
Thickness5 mil.
Accelerator-freeYes
Acceptable Quality Level (aql)1.5
Anti-staticYes
Cuff Thickness3.1 mil.
Disposable Glove TypeChemical Resistant, Cleanroom
En Iso 374 Chemicals TestedK - Sodium Hydroxide 40%, T - Formaldehyde 37%
En Iso 374 TypeType B
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi, Virus
FeaturesExtended Cuff
Federal 209e Clean Room ClassClass 10
Finger Thickness4.7 mil.
Interior TypePowder Free
Iso ClassClass ISO 4
Latex-freeYes
Palm Thickness4.3 mil
Powdered/powder-freePowder-Free
SeriesNitrilite 93-401
Silicone-freeNo
Size (alpha)S
Size (numeric)6 1/2"
StandardsASTM
Sterile/non-sterileNon-Sterile
Tested For Chemotherapy DrugsNo
TextureGrain
Texture LocationFingertips

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)5.08
Ship length (cm)24.13
Ship width (cm)25.4
HS code4015191010
Country of OriginMY

Product Variants

ProductModelSizeCuffFinishMaterialThicknessColorHandClassPkg. Qty.Price
ANSELL 93-401 Cleanroom Gloves Nitrile xS 5 mil - Pack of 100 | AB4FAA 1XKJ2 93-401XSBeadedTexturedNitrile5 mil.WhiteAmbidextrousClass 100100€57.70
ANSELL 93-401 Cleanroom Gloves Nitrile 5 mil M - Pack of 100 | AB4FAC 1XKJ4 93-401MRolled BeadedTexturedNitrile5 mil.WhiteAmbidextrousClass 100100€57.70
ANSELL 93-401 Cleanroom Gloves Nitrile 5 mil L - Pack of 100 | AB4FAD 1XKJ5 93-401LRolled BeadedTexturedNitrile5 mil.WhiteAmbidextrousClass 100100€57.70
ANSELL 93-401 Cleanroom Gloves Nitrile 5 mil XL - Pack of 100 | AB4FAE 1XKJ6 93-401XLRolled BeadedPowder FreeNitrile5 mil.WhiteAmbidextrousClass 100100€57.70
ANSELL 93-401 Cleanroom Gloves Nitrile 2XL 5 mil - Pack of 100 | AB4FAF 1XKJ7 93-4012XLRolled BeadedPowder FreeNitrile5 mil.WhiteAmbidextrousClass 100100€57.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 93-401 Cleanroom Gloves Nitrile S 5 mil - Pack of 100
€64.50 /pack