Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 87-198 Chemical Resistant Glove 17 mil Size 7 1 Pair | AB3DKY 1RL35

ANSELL 87-198 Chemical Resistant Glove 17 mil Size 7 1 Pair

Item: AB3DKY Model: 87-198Cross Ref: 1RL35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.73 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorYellow
CuffPinked
FinishEmbossed
Glove MaterialLatex
Length12"
Liner MaterialFlock
Size7
Supported/unsupportedUnsupported
Thickness17 mil.
Accelerator FreeNo
Additional Hazard ProtectionChemical Resistant, Cut Resistant
Anti-staticNo
BiodegradableNon-Biodegradable
Brand And SeriesAnsell AlphaTec 87-198
Chemical Glove FeaturesChlorinated, Coated
Chlorinated/non ChlorinatedChlorinated
Cuff StylePinked
Dual LayerNo
En 388 Impact RatedNo
En Iso 374 Chemical RatingNot Rated
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove Coating ColorYellow
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Insulation MaterialCotton Flocked
Glove Length12"
Glove Liner MaterialCotton Flocked
Glove MaterialsNatural Rubber Latex
Glove Size7
Glove StyleChemical
Glove TextureFish Scale
Glove Texture LocationFingers Only
Glove Thickness17 mil.
InsulatedYes
Latex-freeNo
Min. Temp.Not Rated
Silicone-freeYes
StandardsEN ISO 374-1:2016 TYPE C, EN ISO 374-5:2016, EN 388 1010X
Sterile/non-sterileNon-Sterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)15.24
HS code4015191050
Country of OriginTH

Product Details:

    • Special Features: Embossed Grip Pattern

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 87-198 Chemical Resistant Glove 17 mil Size 8 1 Pair | AB3DKZ 1RL36 87-1988LatexUnsupportedFlock17 mil.Yellow€2.33
ANSELL 87-198 Chemical Resistant Glove 17 mil Size 9 1 Pair | AB3DLA 1RL37 87-1989LatexUnsupportedFlock17 mil.Yellow€2.33
ANSELL 87-198 Chemical Resistant Glove 17 mil Size 10 1 Pair | AB3DLB 1RL38 87-19810LatexUnsupportedFlock17 mil.Yellow€2.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 87-198 Chemical Resistant Glove 17 mil Size 7 1 Pair
€2.73 /unit