Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 80-400 Coated Gloves XL Blue/Yellow PR | AC3BAY 2RA89

ANSELL 80-400 Coated Gloves XL Blue/Yellow PR

Item: AC3BAY Model: 80-400Cross Ref: 2RA89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut Level3
Ansi/isea Puncture Level3
Coating CoveragePalm
Coating MaterialCrinkled , Natural Rubber Latex , Rubber Latex
ColorBlue, Yellow
Cuff StyleKnit Wrist
Liner MaterialThermal Terry
SizeXL
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load1059g
Ansi/isea Puncture Force69N
Coating TextureRough
Coating TypeDipped
Fda CompliantNo
Glove Coating ColorBlue
Glove Coating CoveragePalm
Glove Hand StyleLeft and Right
Glove Insulation MaterialAcrylic
Glove Insulation Weight15 g
Glove Length11"
Glove Lining MaterialAcrylic
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
InsulatedYes
Knit MaterialAcrylic
Knit Material ColorLime
Palm Coating MaterialLatex
Silicone-freeNo
StandardsANSI/ISEA 105, CE, EN388, EN407, EN 420, EN 511, REACH

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)14.99
Ship length (cm)27.94
Ship width (cm)13.97
HS code4015191050
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelAnsi/isea Puncture LevelPrice
ANSELL 80-400 Coated Gloves M Blue/Yellow PR | AC3BAW 2RA87 80-400MPalm4Knit WristBlue, Yellow33€10.48
ANSELL 80-400 Coated Gloves L Blue/Yellow PR | AC3BAX 2RA88 80-400LPalm4Knit WristBlue, Yellow33€10.48
ANSELL 80-400 Coated Gloves S Blue/Yellow PR | AD2JPX 3PXE8 80-400SPalm4Knit WristBlue, Yellow33€10.48
ANSELL 80-400 Coated Gloves 2XL Blue/Yellow PR | AE4LYB 5LRF0 80-4002XLPalm4Knit WristBlue, Yellow33€10.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 80-400 Coated Gloves XL Blue/Yellow PR
€10.63 /unit