Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 684000 Chemical Resistant Sleeves, 20 Inch Overall Length | CN8GFM

ANSELL 684000 Chemical Resistant Sleeves, 20 Inch Overall Length

Item: CN8GFM Model: 684000Cross Ref: 52RT62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,038.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Sleeves
Anti-staticNo
ColorGreen
Fda CompliantNo
Garment StyleSleeve
Gas TightNo
Includes Thumb LoopsNo
Latex-freeNo
Liquid Tight / Dust TightNo
MaterialAlphatec
Material PerformanceHeavy Duty
Material Weight103 g/sq. m
Overall Length20"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1671, Meets En 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/Dis 22611
Protection TypeChemical
Reduced SprayYes
Seam StyleWelded
Shoulder ClosureElastic
Sleeve TypeSleeve
Spray TightNo
Sterile/non-sterileNon Sterile
Thickness4 mil.
Wrist ClosureElastic
Liquid TightNo

Shipping Info:

Ship weight (kg) 0.4761
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 684000 Chemical Resistant Sleeves, 20 Inch Overall Length
€1,038.95 /pack