Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 4Xl | CN8GDB

ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 4Xl

Item: CN8GDB Model: 68-5000 APOLLOCross Ref: 492A73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€512.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncapsulated Suit
Attached Glove MaterialAramid, Butyl Rubber, Viton
Attached Glove StyleInner
Closure TypeZipper
ColorOrange
Entry LocationSide
Epa Protection LevelB
Face Shield StyleStandard
Foot TypeAttached Sock
Material Weight132 g/sq. m
Pathogen And Chemical RatingsMeets EN ISO 6529
Seam StyleWelded, Taped
Size4XL
Specialized Hazard TypeBloodborne Pathogens
Suit Air SupplySCBA
Suit Back StyleExpanded
Suit MaterialPolyethylene Laminate
Suit TypeFully Encapsulated Suit
Thickness0.35 mm

Shipping Info:

Ship weight (kg) 2.8755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
ANSELL 68-4000 APOLLO Encapsulated Suit, Rear, Taped/Welded Seam, Green, 3Xl | CN8GCX 68-4000 APOLLO68-4000 APOLLO€286.17
ANSELL 68-4000 APOLLO Encapsulated Suit, Rear, Taped/Welded Seam, Green, 4Xl | CN8GCY 68-4000 APOLLO68-4000 APOLLO€305.40
ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 2Xl | CN8GCZ 68-5000 APOLLO68-5000 APOLLO€394.54
ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 3Xl | CN8GDA 68-5000 APOLLO68-5000 APOLLO€394.54
ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, M | CN8GDC 68-5000 APOLLO68-5000 APOLLO-
RFQ
ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 5Xl | CN8GDE 68-5000 APOLLO68-5000 APOLLO€497.89
ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, S | CN8GDF 68-5000 APOLLO68-5000 APOLLO€394.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 68-5000 APOLLO Encapsulated Suit, Side, Taped/Welded Seam, Orange, 4Xl
€512.23 /unit