Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 5Xl, B | CP2EUV

ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 5Xl, B

Item: CP2EUV Model: 68-4000Cross Ref: 491M47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.57 /unit
This product can only be shipped in multiples of 8
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Attached Glove MaterialPolyethylene
Attached Glove StyleInner
Closure TypeZipper
ColorGreen
Entry LocationRear
Epa Protection LevelB
FeaturesKnitted Inner Cuffs
Foot TypeAttached Sock
Hood StyleElastomeric Face Seal
Specialized Hazard TypeCBRN
Suit Air SupplySAR
Suit Back StyleFlat
Thickness0.31 mm

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialSeam StyleColorSizeCoverall MaterialCuff StyleAnkle StylePkg. Qty.Price
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 2Xl, B | CP2EUH 68-4000-------1€158.54
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 3Xl, B | CP2EUP 68-4000-------1€168.01
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 4Xl | CP2EUT 68-4000-------1€220.70
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 4Xl, B | CP2EUU 68-4000-------1€181.48
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, L | CP2EUW 68-4000-------1€158.54
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, M | CP2EUX 68-4000-------1€158.54
ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, M, B | CP2EUY 68-4000-------1€210.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 68-4000 Hooded Chemical Resistant Coveralls, Rear, Taped/Welded Seam, Green, 5Xl, B
€264.57 /unit