Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 66-700 Rip-Off/APEX Lenses Sz VP1 PK10 | AH7QTP 36Y780

ANSELL 66-700 Rip-Off/APEX Lenses Sz VP1 PK10

Item: AH7QTP Model: 66-700Cross Ref: 36Y780
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRip-Off/ATEX Lens, Size VP1
ColorClear
Dimensions22" x 20"

Shipping Info:

Ship weight (kg) 1.3608
Ship height (cm)7.62
Ship length (cm)50.8
Ship width (cm)38.1
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 66-700 Rip-Off/APEX Lenses Sz VP1 PK10
€88.33 /unit