Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 59-801 Polyester Protective Sleeve, 9 Inch L, Black | CD2YYN 108M54

ANSELL 59-801 Polyester Protective Sleeve, 9 Inch L, Black

Item: CD2YYN Model: 59-801Cross Ref: 108M54
Limited Availability
€13.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Sleeve
ColorBlack
Cuff StyleNo Cuff
Length8"
Size8"
Ansi/isea Cut LevelANSI A3
Anti-staticNo
Fda CompliantNo
Material (thck)Cane Mesh Nylon
Silicone-freeNo
Sleeve Length8"
StandardsEN 420:2003 + A1:2009

Shipping Info:

Ship weight (kg) 0.099

Product Variants

ProductModelSizeColorMaterialPrice
ANSELL 59-801 Polyester Protective Sleeve, 9 Inch L, Black | CD2WTY 108M55 59-8019"BlackStarched Polyester€14.87
ANSELL 59-801 Polyester Protective Sleeve, 9 Inch L, Black | CD3DCY 108M53 59-8017"Black-€12.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 59-801 Polyester Protective Sleeve, 9 Inch L, Black
€13.44 /unit