Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 58-335 Chemical Resistant Gloves 31mil Size 11 PR | AF7DHP 20WT26

ANSELL 58-335 Chemical Resistant Gloves 31mil Size 11 PR

Item: AF7DHP Model: 58-335Cross Ref: 20WT26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffGauntlet
FinishNitrile
Glove MaterialNitrile
Length15"
Liner MaterialNitrile
Size11
Supported/unsupportedUnsupported
Thickness31 mil.
Ansi/isea Puncture Force60N
Anti-staticYes
Chemical Glove FeaturesChlorinated
Chlorinated/non ChlorinatedChlorinated
Cuff StyleGauntlet
Dual LayerYes
En 388 Impact RatedNo
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length15"
Glove Liner MaterialUnlined
Glove MaterialsNitrile
Glove StyleChemical
Glove Texture LocationFingers Only
InsulatedNo
Silicone-freeYes
StandardsANSI, EN 388, EN 374
Sterile/non-sterileSterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)38.1
Ship length (cm)12.7
Ship width (cm)22.86
HS code4015190002

Product Details:

    • Special Features: AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 58-335 Chemical Resistant Gloves 31mil Size 7 PR | AF7DHK 20WT22 58-3357NitrileUnsupportedNitrile31 mil.Green€11.56
ANSELL 58-335 Chemical Resistant Gloves 31mil Size 8 PR | AF7DHL 20WT23 58-3358NitrileUnsupportedNitrile31 mil.Green€12.46
ANSELL 58-335 Chemical Resistant Gloves 31mil Size 9 PR | AF7DHM 20WT24 58-3359NitrileUnsupportedNitrile31 mil.Green€12.46
ANSELL 58-335 Chemical Resistant Gloves 31mil Size 10 PR | AF7DHN 20WT25 58-33510NitrileUnsupportedNitrile31 mil.Green€12.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 58-335 Chemical Resistant Gloves 31mil Size 11 PR
€12.28 /unit