Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 58-330 Chemical Resistant Gloves 26mil Size 11 PR | AF7DHJ 20WT21

ANSELL 58-330 Chemical Resistant Gloves 26mil Size 11 PR

Item: AF7DHJ Model: 58-330Cross Ref: 20WT21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffGauntlet
FinishNitrile
Glove MaterialNitrile
Length12"
Liner MaterialNitrile
Size11
Supported/unsupportedUnsupported
Thickness26 mil.
Accelerator FreeNo
Ansi/isea Abrasion Cycles10000
Ansi/isea Abrasion Level5
Ansi/isea Puncture Force60N
Ansi/isea Puncture Level3
Anti-staticYes
BiodegradableNon-Biodegradable
Brand And SeriesAnsell AlphaTec 58-330
Chemical Glove FeaturesChlorinated
Chlorinated/non ChlorinatedChlorinated
Cuff StyleGauntlet
Dual LayerYes
En 388 Impact RatedNo
En Iso 374 Chemical RatingType A - JKLOPT
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length12"
Glove Liner MaterialUnlined
Glove MaterialsNitrile
Glove Size11
Glove StyleChemical
Glove TextureLozenge
Glove Texture LocationFingers Only
Glove Thickness14 mil.
InsulatedNo
Latex-freeYes
Silicone-freeYes
StandardsANSI, EN 388, EN 374
Sterile/non-sterileSterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)27.94
Ship length (cm)12.7
Ship width (cm)20.32
HS code4015190002

Product Details:

    • Special Features: AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 58-330 Chemical Resistant Gloves 26mil Size 7 PR | AF7DHE 20WT17 58-3307NitrileUnsupportedNitrile26 mil.Green€8.22
ANSELL 58-330 Chemical Resistant Gloves 26mil Size 8 PR | AF7DHF 20WT18 58-3308NitrileUnsupportedNitrile26 mil.Green€7.81
ANSELL 58-330 Chemical Resistant Gloves 26mil Size 9 PR | AF7DHG 20WT19 58-3309NitrileUnsupportedNitrile26 mil.Green€8.22
ANSELL 58-330 Chemical Resistant Gloves 26mil Size 10 PR | AF7DHH 20WT20 58-33010NitrileUnsupportedNitrile26 mil.Green€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 58-330 Chemical Resistant Gloves 26mil Size 11 PR
€8.18 /unit