Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 56-400 Bib Apron Yellow 45 Inch Length | AD2NKY 3RYU7

ANSELL 56-400 Bib Apron Yellow 45 Inch Length

Item: AD2NKY Model: 56-400Cross Ref: 3RYU7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Apron
Anti-staticNo
Apron TypeBib
Apron Waist Closure TypeTies
Back StyleOpen
BreakawayNo
Closure TypeTies
ColorYellow
Color FamilyYellow
Cuff StyleNot Applicable
Fda CompliantNo
Garment StyleApron
Grommet TypeMetal
Hazard Protection TypeHazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Includes GrommetsNo
Includes SleevesNo
Length45"
Length TypeShin
Liquid Dispersal TypeSplash, Spray
MaterialNeoprene
Material PerformanceMedium Duty
Named SizeUniversal
Neck Closure TypeTie
Number Of Pockets0
PackagingBulk
Protection TypeChemical
Resistant ToAbrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Seam StyleSeamless , Sewn
Secondary Flame ResistanceNo
Secondary Flame ResistantanceNo
SizeUniversal
Sleeve LengthNot Applicable
Specialized Hazard TypeHazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Thickness17.13 mil.
Waist ClosureTie
Width35"
Apron MaterialNeoprene
Neck ClosureTie
Overall Length45"
Product TypeApron

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)22.23
HS code3926209010
Country of OriginMX

Product Variants

ProductModelMaterialThicknessColorSizeWaist ClosureNeck Closure TypeColor FamilyApron TypePkg. Qty.Price
ANSELL 56-512 Bib Apron Black 45 Inch Length 35 Inch Width | AD2NKM 3RYT6 56-512Hycar24.66 mil.BlackMTieLoop StrapBlackBib1€39.64
ANSELL 56-510 Bib Apron Yellow 45 Inch Length 35 Inch Width | AD2NKN 3RYT7 56-510Hycar24.66 mil.YellowMTieLoop StrapYellowBib1€39.64
ANSELL 56-101 Bib Apron White 44 Inch Length | AD2NKZ 3RYU8 56-101Vinyl18 mil.WhiteMTieTieWhiteBib1€13.77
ANSELL 56-100 Bib Apron Green 44 Inch Length | AF6AMX 9UCE3 56-100Vinyl18 mil.GreenUniversal--Green-1€11.92
ANSELL 56-102 Bib Apron, PVC, Heavy Duty, Shin, Green, Universal, 12 Pack | CP2ETK 56-102--------12€202.04
ANSELL 56-402 Bib Apron, Sewn Edge Seam, Black, L, 12 Pack | CT3LEE 56-402Neoprene17 mil.BlackLTies--Bib Apron12€239.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 56-400 Bib Apron Yellow 45 Inch Length
€33.47 /unit