Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 56-015 Die Cut Apron Blue 47 inch Length | AE3PQB 5EMD2

ANSELL 56-015 Die Cut Apron Blue 47 inch Length

Item: AE3PQB Model: 56-015Cross Ref: 5EMD2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.59 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Cut Apron
Closure TypeTies
ColorBlue
Color FamilyBlue
Length47"
MaterialVinyl
Number Of Pockets0
Seam StyleSealed
SizeM
Thickness6 mil.
Width33"
Apron MaterialVinyl
Neck ClosureTie
Overall Length47"
Product TypeApron
Waist ClosureTie

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)25.4
HS code3926209010
Country of OriginCN

Product Variants

ProductModelMaterialThicknessColorSizeColor FamilyPrice
ANSELL 56-015 Die Cut Apron Blue 49 inch Length | AE3PPZ 5EMD0 56-015Vinyl6 mil.BlueMBlue€3.79
ANSELL 56-015 Die Cut Apron Blue 44 inch Length | AE3PQA 5EMD1 56-015Vinyl6 mil.BlueMBlue€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 56-015 Die Cut Apron Blue 47 inch Length
€4.59 /unit