Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 56-009 Bib Apron Blue 54 inch Length | AE3PPY 5EMC9

ANSELL 56-009 Bib Apron Blue 54 inch Length

Item: AE3PPY Model: 56-009Cross Ref: 5EMC9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Apron
Closure TypeTies
ColorBlue
Color FamilyBlue
Length54"
MaterialVinyl
Number Of Pockets0
Seam StyleRaw
SizeM
Thickness6 mil.
Width33"
Apron MaterialVinyl
Neck ClosureTie
Overall Length54"
Product TypeApron
Waist ClosureTie

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)7.11
Ship length (cm)24.89
Ship width (cm)19.81
HS code3926209010
Country of OriginCN

Product Variants

ProductModelMaterialThicknessColorSizeColor FamilyPrice
ANSELL 56-009 Bib Apron Blue 33 Inch Width 44 inch Length | AD8FUB 4JY17 56-009Vinyl6 mil.BlueMBlue€4.10
ANSELL 56-009 Bib Apron Blue 47 inch Length | AE3PPW 5EMC7 56-009Vinyl6 mil.BlueMBlue€3.96
ANSELL 56-009 Bib Apron Blue 49 inch Length | AE3PPX 5EMC8 56-009Vinyl6 mil.BlueMBlue€3.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 56-009 Bib Apron Blue 54 inch Length
€5.82 /unit