Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 8 Size, 1 Pair | CP2ERV

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 8 Size, 1 Pair

Item: CP2ERV Model: 53-001Cross Ref: 55EV87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Anti-staticYes
Chlorinated/non ChlorinatedChlorinated
Cuff StyleGauntlet
Dual LayerNo
En 388 Impact RatedNo
Glove Coating ColorBlack
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13"
Glove Liner MaterialNylon
Glove Texture LocationPalm and Fingers
InsulatedNo
Silicone-freeYes
StandardsANSI, EN 388, EN 404
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelTouchscreen CompatibleAnsi/isea Cut LevelAnsi/isea Puncture LevelPkg. Qty.Price
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 8 Size, 1 Pair | CP2EQT 58-201NoA2Not Rated2€23.58
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 9 Size, 1 Pair | CP2EQU 58-201NoA2Not Rated2€23.58
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 10 Size, 1 Pair | CP2EQV 58-201NoA2Not Rated2€23.58
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 10 Size, 1 Pair | CP2ERH 58-530B---1€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 11 Size, 1 Pair | CP2ERJ 58-530B---1€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 7 Size, 1 Pair | CP2ERK 58-530B---2€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 8 Size, 1 Pair | CP2ERL 58-530B---2€12.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 8 Size, 1 Pair
€22.01 /pack