Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 7 Size, 1 Pair | CP2ERU

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 7 Size, 1 Pair

Item: CP2ERU Model: 53-001Cross Ref: 55EV86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Accelerator FreeNo
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level3
Anti-staticYes
BiodegradableNon-Biodegradable
Brand And SeriesAnsell AlphaTec 53-001
Chlorinated/non ChlorinatedChlorinated
ColorBlack, Gray
Cuff StyleGauntlet
Dual LayerNo
En 388 Impact RatedNo
En Iso 374 Chemical RatingType A - AGJKLPT
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove Coating ColorBlack
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13"
Glove Liner MaterialNylon
Glove MaterialsNeoprene, Nitrile
Glove Size7
Glove TextureGrain
Glove Texture LocationPalm and Fingers
Glove Thickness17 mil.
InsulatedNo
Latex-freeYes
Max. Temp.212°F
Silicone-freeYes
StandardsANSI, EN 388, EN 404
Sterile/non-sterileNon-Sterile
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.1058
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelTouchscreen CompatibleAnsi/isea Cut LevelAnsi/isea Puncture LevelPkg. Qty.Price
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 8 Size, 1 Pair | CP2EQT 58-201NoA2Not Rated2€23.58
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 9 Size, 1 Pair | CP2EQU 58-201NoA2Not Rated2€23.58
ANSELL 58-201 Chemical Resistant Glove, 13 Inch Length, Gray/Green, 10 Size, 1 Pair | CP2EQV 58-201NoA2Not Rated2€23.58
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 10 Size, 1 Pair | CP2ERH 58-530B---1€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 11 Size, 1 Pair | CP2ERJ 58-530B---1€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 7 Size, 1 Pair | CP2ERK 58-530B---2€12.55
ANSELL 58-530B Chemical Resistant Glove, 13 mil Thick, 11 Inch Length, Black/Green, 8 Size, 1 Pair | CP2ERL 58-530B---2€12.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 53-001 Chemical Resistant Glove, 17 mil Thick, 13 Inch Length, Black/Gray, 7 Size, 1 Pair
€22.01 /pack