Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 48-101-VEND Coated Glove, S, Polyurethane, Palm and Fingers, 1 Pair | CR4HTZ

ANSELL 48-101-VEND Coated Glove, S, Polyurethane, Palm and Fingers, 1 Pair

Item: CR4HTZ Model: 48-101-VENDCross Ref: 51WE15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA1
Coating CoveragePalm
Coating TextureSmooth
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove Length9"
Silicone-freeNo
StandardsANSI/ASTM/EN388 3111

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeTouchscreen CompatibleCoating TypeKnit MaterialAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchFabric WeightSilicone-freePkg. Qty.Price
ANSELL 97-007 Coated Glove, Nitrile, 1 Pair | CN8BFK 97-007----A1---2€11.00
ANSELL 27-805 Coated Glove, Nitrile, Full 3, 1 Pair | CN8BFL 27-805----A1---1€10.19
ANSELL 52-547 Coated Glove, Nitrile, Full 4, 1 Pair | CN8BFM 52-547----A1---2€13.68
ANSELL 97-007 Coated Glove, Nitrile 3, 1 Pair | CN8BFN 97-007----A1---2€10.26
ANSELL 97-007 Coated Glove, Nitrile 3, 1 Pair | CN8BFP 97-0078, 9, 10, 11---A1---1€11.02
ANSELL 27-805 Coated Glove, Nitrile, Full 3, 1 Pair | CN8BFQ 27-8059, 10---A1---2€10.19
ANSELL 52-547 Coated Glove, Nitrile, Full 4, 1 Pair | CN8BFR 52-5479, 10---A1---1€13.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 48-101-VEND Coated Glove, S, Polyurethane, Palm and Fingers, 1 Pair
€4.03 /unit