Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 43-217 Welding Gloves, Wing Thumb, Goatsk Inch, ActivArmr 43-217, 9 Glove Size, 1 PR | CN8BME

ANSELL 43-217 Welding Gloves, Wing Thumb, Goatsk Inch, 9 Glove Size, 1 PR

Item: CN8BME Model: 43-217Cross Ref: 52LD44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Glove Leather GradeGrade A, Grade B
Cuff MaterialCowhide
Glove Back MaterialGoatskin
Glove Backing MaterialGoatskin
Glove CutGunn
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 43-217 Welding Gloves, Wing Thumb, Goatsk Inch, 9 Glove Size, 1 PR
€24.05 /unit