Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 43-113 Knit Gloves, Size L, Glove Hand Protection, ANSI Abrasion Level 3, 660 Deg F Max Temp | CN8BHU

ANSELL 43-113 Knit Gloves, Size L, Glove Hand Protection, ANSI Abrasion Level 3, 660 Deg F Max Temp

Item: CN8BHU Model: 43-113Cross Ref: 416J24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA5
Includes Reinforced Thumb CrotchNo
Touchscreen CompatibleNo
Coating TypeUncoated
Cuff StyleKnit
Glove Coating MaterialUncoated
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length13"
Glove StyleKnit
Hand Protection StyleGlove
Heat-resistant Glove TypeSeamless Knit
Knit Material ColorYellow
Silicone-freeYes
StandardsCATEGORY III, EN 420:2003 + A1:2009

Shipping Info:

Ship weight (kg) 0.319
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchTouchscreen CompatiblePkg. Qty.Price
ANSELL 43-113 Knit Gloves, Size XL, Glove Hand Protection, ANSI Abrasion Level 3, 660 Deg F Max Temp | CN8BHY 43-113A5NoNo2€42.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 43-113 Knit Gloves, Size L, Glove Hand Protection, ANSI Abrasion Level 3, 660 Deg F Max Temp
€49.88 /pack