Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 39-124 Chemical Resistant Glove 14 L Size 8 1 Pair | AD2JQT 3PXH6

ANSELL 39-124 Chemical Resistant Glove 14 L Size 8 1 Pair

Item: AD2JQT Model: 39-124Cross Ref: 3PXH6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffGauntlet
FinishRough
Glove MaterialNitrile
Length14"
Liner MaterialInterlock Knit
Size8
Supported/unsupportedSupported
TextureRough
Ansi/isea Cut LevelANSI A1
Glove Length14"
Glove Texture LocationPalm and Fingers
Standards21 CFR 177.2600 FOR FOOD CONTACT, EN388
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)15.24
Ship length (cm)38.1
Ship width (cm)13.97
HS code3926201050
Country of OriginLK

Product Details:

    • Special Features: Lightweight

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialTextureColorPrice
ANSELL 39-124 Chemical Resistant Glove 14 L Size 7 1 Pair | AD2JQR 3PXH5 39-1247NitrileSupportedInterlock KnitRoughGreen€12.46
ANSELL 39-124 Chemical Resistant Glove 14 L Size 10 1 Pair | AE3BHQ 5AZ80 39-12410NitrileSupportedInterlock KnitRoughGreen€13.28
ANSELL 39-124 Chemical Resistant Glove 14 L Size 9 1 Pair | AE7UFW 6AL89 39-1249NitrileSupportedInterlock KnitRoughGreen€13.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 39-124 Chemical Resistant Glove 14 L Size 8 1 Pair
€13.35 /unit