Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-501 Gloves, 16.54 mil Glove Thick, 13 Inch Glove Length, Diamond, 9 Glove Size, Blue | CN8GDT

ANSELL 37-501 Gloves, 16.54 mil Glove Thick, 13 Inch Glove Length, Diamond, 9 Glove Size, Blue

Item: CN8GDT Model: 37-501Cross Ref: 56JR09
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Puncture Force10N
Anti-staticNo
Chlorinated/non ChlorinatedNon Chlorinated
ColorBlue
Cuff StyleGauntlet
Dual LayerNo
En 388 Impact RatedNo
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13"
Glove Liner MaterialCotton Flocked
Glove MaterialsNitrile
Glove StyleChemical
Glove Texture LocationFingers Only
InsulatedNo
Silicone-freeNo
StandardsEN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 TYPE A JKLPT, EN ISO 374-5:2016
Supported / UnsupportedUnsupported
Triple LayerNo
Wear-indicatingNo

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelThicknessMin. Temp.Pkg. Qty.Price
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Green, 1 Pair | CN8FNQ 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Yellow, 1 Pair | CN8FNR 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Green, 1 Pair | CN8FNT 37-300--2€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Yellow, 1 Pair | CN8FNU 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Green, 1 Pair | CN8FNV 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Yellow, 1 Pair | CN8FNW 37-320--2€1.78
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Yellow, 1 Pair | CN8FNX 37-320--2€1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-501 Gloves, 16.54 mil Glove Thick, 13 Inch Glove Length, Diamond, 9 Glove Size, Blue
€4.71 /pack