Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-200 Chemical Resistan Glove Green Size 11 PR | AD6MQG 46C477

ANSELL 37-200 Chemical Resistan Glove Green Size 11 PR

Item: AD6MQG Model: 37-200Cross Ref: 46C477
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.21 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove
ColorGreen
CuffStraight
FinishChlorinated
Glove MaterialNitrile
Liner MaterialUnlined
Size11
Supported/unsupportedUnsupported
Thickness8 mil.
Glove Length12 1/2"
Glove Texture LocationFingers Only
StandardsCOMPLIES WITH FDA REGULATION 21 CFR 177.2600 FOR FOOD CONTACT APPLICATIONS
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)16.51
HS code4015191050
Country of OriginCN

Product Details:

    • Special Features: Outstanding Resistance to a Wide Range of Chemicals, Including Aromatic Solvents, Petroleum Solvents and Animal Fats

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-200 Chemical Resistan Glove Green Size 11 PR
€3.21 /unit