Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-185 Chemical Resistant Glove 22 mil Size 11 1 Pair | AE7WWX 6AZ29

ANSELL 37-185 Chemical Resistant Glove 22 mil Size 11 1 Pair

Item: AE7WWX Model: 37-185Cross Ref: 6AZ29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffStraight
FinishSmooth
Glove MaterialNitrile
Length18"
Liner MaterialUnlined
Size11
Supported/unsupportedUnsupported
Thickness22 mil.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.59
Ship length (cm)25.4
Ship width (cm)19.05
HS code4015191050
Country of OriginTH

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 37-185 Chemical Resistant Glove 22 mil Size 7 1 Pair | AD2JQP 3PXH3 37-1857NitrileUnsupportedUnlined22 mil.Green€19.38
ANSELL 37-185 Chemical Resistant Glove 22 mil 1 Pair | AD9JGB 4T426 37-1858.5NitrileUnsupportedUnlined22 mil.Green€19.38
ANSELL 37-185 Chemical Resistant Glove 22 mil Size 9 1 Pair | AD9JGC 4T427 37-1859NitrileUnsupportedUnlined22 mil.Green€19.38
ANSELL 37-185 Chemical Resistant Glove 22 mil Size 10 1 Pair | AD9JGD 4T428 37-18510NitrileUnsupportedUnlined22 mil.Green€17.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-185 Chemical Resistant Glove 22 mil Size 11 1 Pair
€21.14 /unit