Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-165 Chemical Resistant Glove 22 mil Size 11 1 Pair | AE3APM 5AG52

ANSELL 37-165 Chemical Resistant Glove 22 mil Size 11 1 Pair

Item: AE3APM Model: 37-165Cross Ref: 5AG52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffStraight
FinishSmooth
Glove MaterialNitrile
Length15"
Liner MaterialUnlined
Size11
Supported/unsupportedUnsupported
Thickness22 mil.
Additional Hazard ProtectionChemical Resistant
Ansi/isea Puncture Force60N
Anti-staticYes
Chemical Glove FeaturesChlorinated
Chlorinated/non ChlorinatedChlorinated
Cuff StyleGauntlet
Dual LayerNo
En 388 Impact RatedNo
Glove Coating ColorGreen
Glove Coating FinishSandy
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length15"
Glove Liner MaterialUnlined
Glove MaterialsNitrile
Glove StyleChemical
Glove Texture LocationSmooth
InsulatedNo
Silicone-freeYes
StandardsANSI, CE RATED, EN 388, EN 374, FDA
Sterile/non-sterileSterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.67
Ship length (cm)42.16
Ship width (cm)20.57
HS code4015191050
Country of OriginMY

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 37-165 Chemical Resistant Glove 22 mil Size 10 1 Pair | AA8YPG 1AV51 37-16510NitrileUnsupportedUnlined22 mil.Green€12.89
ANSELL 37-165 Chemical Resistant Glove 22 mil 9-1/2 Size 1 Pair | AC8JFU 3AP19 37-1659.5NitrileUnsupportedUnlined22 mil.Green€12.89
ANSELL 37-165 Chemical Resistant Glove 22 mil 8-1/2 Size 1 Pair | AC8JFY 3AP97 37-1658.5NitrileUnsupportedUnlined22 mil.Green€12.89
ANSELL 37-165 Chemical Resistant Glove 22 mil Size 7 1 Pair | AD2JQN 3PXH2 37-1657NitrileUnsupportedUnlined22 mil.Green€12.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-165 Chemical Resistant Glove 22 mil Size 11 1 Pair
€13.60 /unit