Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-145 Chemical Resistant Glove 11 mil 1 Pair | AD9JFR 4T417

ANSELL 37-145 Chemical Resistant Glove 11 mil 1 Pair

Item: AD9JFR Model: 37-145Cross Ref: 4T417
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.40 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffStraight
FinishSmooth
Glove MaterialNitrile
Length13"
Liner MaterialUnlined
Size8.5
Supported/unsupportedUnsupported
Thickness11 mil.
Accelerator FreeNo
Additional Hazard ProtectionChemical Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles3000
Ansi/isea Abrasion Level4
Anti-staticYes
BiodegradableNon-Biodegradable
Brand And SeriesAnsell AlphaTec Solvex 37-145
Chemical Glove FeaturesChlorinated, Coated
Chlorinated/non ChlorinatedChlorinated
Cuff StyleGauntlet
Dual LayerNo
Electrostatic PropertiesAntistatic
En 388 Impact RatedNo
En Iso 374 Chemical RatingType A - JKNOPT
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove Coating ColorGreen
Glove Coating FinishSandy
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13"
Glove Liner MaterialUnlined
Glove MaterialsNitrile
Glove Size8
Glove StyleChemical
Glove TextureSmooth
Glove Texture LocationSmooth
Glove Thickness11 mil.
InsulatedNo
Latex-freeYes
Silicone-freeYes
StandardsANSI 4 ABR, FDA, EN ISO 374-1:2016 TYPE A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016
Sterile/non-sterileSterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)36.32
Ship width (cm)14.73
HS code4015191050
Country of OriginMX

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 37-145 Chemical Resistant Glove 11 mil Size 11 1 Pair | AC8JFW 3AP82 37-14511NitrileUnsupportedUnlined11 mil.Green€3.12
ANSELL 37-145 Chemical Resistant Glove 11 mil Size 6 1 Pair | AD2JQJ 3PXG7 37-1456NitrileUnsupportedUnlined11 mil.Green€3.12
ANSELL 37-145 Chemical Resistant Glove 11 mil Size 7 1 Pair | AD2JQK 3PXG8 37-1457NitrileUnsupportedUnlined11 mil.Green€3.12
ANSELL 37-145 Chemical Resistant Glove 11 mil 9 1 Pair | AD9JFT 4T418 37-1459NitrileUnsupportedUnlined11 mil.Green€3.12
ANSELL 37-145 Chemical Resistant Glove 11 mil Size 10 1 Pair | AD9JFU 4T419 37-14510NitrileUnsupportedUnlined11 mil.Green€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-145 Chemical Resistant Glove 11 mil 1 Pair
€3.40 /unit