Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 28-350 Cut Resistant Gloves Orange/Gold L PR | AA9UMQ 1FEZ8

ANSELL 28-350 Cut Resistant Gloves Orange/Gold L PR

Item: AA9UMQ Model: 28-350Cross Ref: 1FEZ8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level3
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
CoatingNitrile
Coating CoveragePalm
Coating FinishFoamed
Coating MaterialNitrile
ColorGold, Orange
CuffSafety
CutClute
Cut ResistantYes
Finger StyleFull Finger
Liner MaterialKevlar
Palm MaterialNitrile
Puncture ResistantYes
SizeL
Suggested Use EnvironmentOily
Thumb StyleWing
Coating TextureSandy
Glove Coating Coverage3/4
Glove Length10 1/2"
Silicone-freeNo
Size- AlphaL
StandardsANSI/ASTM/EN

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)19.81
Ship length (cm)27.69
Ship width (cm)14.22
HS code6116105530
Country of OriginLK

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleCoatingPrice
ANSELL 28-350 Cut Resistant Gloves Orange/Gold M PR | AA9UMP 1FEZ7 28-350M2NitrilePalm3Gold, OrangeWingNitrile€20.49
ANSELL 28-350 Cut Resistant Gloves Orange/Gold XL PR | AA9UMR 1FEZ9 28-350XL2NitrilePalm3Gold, OrangeWingNitrile€20.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 28-350 Cut Resistant Gloves Orange/Gold L PR
€19.36 /unit