Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 279-11 Mechanics Gloves, Size XL, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR | CN8KYG

ANSELL 279-11 Mechanics Gloves, Size XL, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR

Item: CN8KYG Model: 279-11Cross Ref: 19MT30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA3
Ansi/isea Impact Force6.5 kN
Back ColorYellow
Back MaterialPolyester
ColorBlack, Yellow, Red
ConstructionCut And Sewn
Cuff StyleGauntlet
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesPull Strap, Reinforced Palm, Touchscreen Compatible, Waterproof
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove StyleRiggers
Grip Coating ColorBlack
Grip Coating MaterialPVC
Grip PatternPatches
Hand Protection StyleGlove
Impact Protection StyleStandard
Includes Double PalmYes
InsulatedYes
Insulation MaterialThinsulate
Knuckle Protection MaterialTPR
Latex-freeYes
Layered Palm MaterialLeather
Leather Palm ProcessSplit
Length10 1/2"
Liner MaterialKevlar
Mfr. SeriesSubzero Series
Min. Temp.Not Rated
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
Size11
Stitching MaterialKevlar
Touchscreen CompatibleYes
Additional Hazard Protection [merch]Impact Resistant
Ansi/isea Cut Load1500g
En 388 Impact RatedYes
Glove Back ColorYellow
Glove Back MaterialPolyester
Glove ConstructionCut and Sewn
Glove Insulation Weight150 g
Glove Length10 1/2"
Glove Liner MaterialAramid
Glove PerformanceGeneral Purpose
Impact Protection Style [merch]Standard
Min TempNot Rated
StandardsEN388 3223XP, EN 511 131

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLiner MaterialColorPalm MaterialSizeTouchscreen CompatibleReflective BackingIncludes Double PalmAnsi/isea Impact ForcePkg. Qty.Price
ANSELL 279-12 Mechanics Gloves, Size 2XL, Synthetic Leather With Pvc Grip Cuff, Palm Side, 1 PR | CN8KYB 279-12KevlarBlack, Yellow, RedSynthetic Leather12YesYesYes6.5 kN2€134.99
ANSELL 279-13 Mechanics Gloves, 3Xl, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 Pair | CN8KYC 279-13KevlarBlack, Yellow, RedSynthetic Leather13YesYesYes6.5 kN2€134.99
ANSELL 279-10 Mechanics Gloves, Size L, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR | CN8KYD 279-10KevlarBlack, Yellow, RedSynthetic Leather10YesYesYes6.5 kN2€134.99
ANSELL 279-09 Mechanics Gloves, Size M, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR | CN8KYE 279-09KevlarBlack, Yellow, RedSynthetic Leather-YesYesYes6.5 kN2€123.00
ANSELL 279-08 Mechanics Gloves, Size S, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR | CN8KYF 279-08KevlarBlack, Yellow, Red--YesYesYes6.5 kN2€134.99
ANSELL 261 Mechanics Gloves, Size 2XL, Cotton Corded, Gauntlet Cuff, ANSI Impact Level 1, Yellow | CN8KYH 261UnlinedBlack, Yellow, WhiteCotton Corded11NoNoNo9 kN2€45.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 279-11 Mechanics Gloves, Size XL, Synthetic Leather With Pvc Grip, Gauntlet Cuff, Palm Side, 1 PR
€158.64 /pack