Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 27-607 Coated Gloves 8/M Blue PR | AD2JQA 3PXF2

ANSELL 27-607 Coated Gloves 8/M Blue PR

Item: AD2JQA Model: 27-607Cross Ref: 3PXF2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut Level1
Ansi/isea Puncture Level3
Coating CoveragePalm
Coating MaterialNitrile , Textured
ColorGreen, White
Cuff StyleSafety
Liner MaterialCotton
SizeM
Suggested Use EnvironmentDry
Thumb StyleWing
Coating TextureSmooth
Glove Coating Coverage3/4
Glove Coating MaterialNitrile
Glove Length10"
Silicone-freeNo
Size- AlphaM
StandardsANSI/ASTM/EN388 3121

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)18.29
Ship length (cm)27.43
Ship width (cm)16.26
HS code6116104820
Country of OriginLK

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelAnsi/isea Puncture LevelSuggested Use EnvironmentPrice
ANSELL 27-607 Coated Gloves 9/L Blue PR | AD2JQB 3PXF3 27-607LPalm4SafetyGreen, White13Dry€6.87
ANSELL 27-607 Coated Gloves 10/ XL White/Green PR | AD9JFK 4T409 27-607XLPalm4SafetyGreen, White13Dry€6.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 27-607 Coated Gloves 8/M Blue PR
€7.50 /unit