Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 23-201 Chemical Resistant Glove, 79 mil Thick, 24 Inch Length, Grain, 8 Size, Blue, 1 Pair | CN8FRF

ANSELL 23-201 Chemical Resistant Glove, 79 mil Thick, 24 Inch Length, Grain, 8 Size, Blue, 1 Pair

Item: CN8FRF Model: 23-201Cross Ref: 45EM09
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Ansi/isea Puncture Force20N
Anti-staticNo
Chlorinated/non ChlorinatedNon Chlorinated
ColorBlue
Cuff StyleElastic
Dual LayerNo
En 388 Impact RatedNo
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length24"
Glove Liner MaterialCotton
Glove MaterialsPVC
Glove StyleChemical
Glove Texture LocationPalm and Fingers
InsulatedNo
Silicone-freeNo
StandardsANSI, EN388, EN374, EN 420, EAC, CE
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelThicknessMin. Temp.Pkg. Qty.Price
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Green, 1 Pair | CN8FNQ 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Yellow, 1 Pair | CN8FNR 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Green, 1 Pair | CN8FNT 37-300--2€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Yellow, 1 Pair | CN8FNU 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Green, 1 Pair | CN8FNV 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Yellow, 1 Pair | CN8FNW 37-320--2€1.78
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Yellow, 1 Pair | CN8FNX 37-320--2€1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 23-201 Chemical Resistant Glove, 79 mil Thick, 24 Inch Length, Grain, 8 Size, Blue, 1 Pair
€26.55 /unit