Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 22-515 Coated Gloves 7/S Tan PR | AB8ZJZ 2AM28

ANSELL 22-515 Coated Gloves 7/S Tan PR

Item: AB8ZJZ Model: 22-515Cross Ref: 2AM28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level2
Ansi/isea Cut Level1
Ansi/isea Puncture Level2
Coating CoverageFull
Coating MaterialTextured , Vinyl , Vinyl Coated
ColorTan
Cuff StyleSlip On
Liner MaterialCotton, Polyester
SizeS
Suggested Use EnvironmentDry
Coating TextureRough
Glove Coating CoverageFull
Glove Length9 1/2"
Silicone-freeNo
StandardsANSI/ASTM/EN388 2111

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.43
Ship length (cm)25.4
Ship width (cm)11.18
HS code4015191050
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelAnsi/isea Puncture LevelSuggested Use EnvironmentPrice
ANSELL 22-515 Coated Gloves 9/L Tan PR | AD9JFM 4T411 22-515LFull2Slip OnTan12Dry€6.42
ANSELL 22-515 Coated Gloves 10/ XL Tan PR | AD9JFN 4T412 22-515XLFull2Slip OnTan12Dry€6.42
ANSELL 22-515 Coated Gloves 7-1/2/S Tan PR | AD9JFP 4T413 22-515SFull2Slip OnTan12Dry€6.42
ANSELL 22-515 Coated Gloves 8/M Tan PR | AE3BGD 5AV99 22-515MFull2Slip OnTan12Dry€6.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 22-515 Coated Gloves 7/S Tan PR
€5.96 /unit