Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-812 Coated Glove, XL, Foam Nitrile, 1 Pair | CR4HRN

ANSELL 11-812 Coated Glove, XL, Foam Nitrile, 1 Pair

Item: CR4HRN Model: 11-812Cross Ref: 492U63
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA1
Includes Reinforced Thumb CrotchNo
Touchscreen CompatibleNo
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Fda CompliantNo
Glove Coating ColorWhite
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length9"
Glove StyleKnit
Hazard TypeGeneral Purpose
Knit MaterialNylon
Knit Material ColorWhite
Silicone-freeYes
StandardsANSI/ASTM/EN

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeTouchscreen CompatibleCoating TypeKnit MaterialAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchFabric WeightSilicone-freePkg. Qty.Price
ANSELL 97-007 Coated Glove, Nitrile, 1 Pair | CN8BFK 97-007----A1---2€11.00
ANSELL 27-805 Coated Glove, Nitrile, Full 3, 1 Pair | CN8BFL 27-805----A1---1€10.19
ANSELL 52-547 Coated Glove, Nitrile, Full 4, 1 Pair | CN8BFM 52-547----A1---2€13.68
ANSELL 97-007 Coated Glove, Nitrile 3, 1 Pair | CN8BFN 97-007----A1---2€10.26
ANSELL 97-007 Coated Glove, Nitrile 3, 1 Pair | CN8BFP 97-0078, 9, 10, 11---A1---1€11.02
ANSELL 27-805 Coated Glove, Nitrile, Full 3, 1 Pair | CN8BFQ 27-8059, 10---A1---2€10.19
ANSELL 52-547 Coated Glove, Nitrile, Full 4, 1 Pair | CN8BFR 52-5479, 10---A1---1€13.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-812 Coated Glove, XL, Foam Nitrile, 1 Pair
€7.14 /pack