Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-801 Coated Gloves XL Black/Gray Nitrile PR | AE3BAH 5AJ30

ANSELL 11-801 Coated Gloves XL Black/Gray Nitrile PR

Item: AE3BAH Model: 11-801Cross Ref: 5AJ30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level3
Ansi/isea Cut Level1
Ansi/isea Puncture Level3
Coating CoveragePalm
Coating MaterialFoamed , Nitrile
ColorBlack, Gray
Cuff StyleKnit Wrist
Liner MaterialNylon
SizeXL
Coating TextureSandy
Coating TypeDipped
Fabric Weight15 ga.
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorGray
Silicone-freeYes
StandardsANSI/ASTM/EN388 3111

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.18
Ship length (cm)26.92
Ship width (cm)12.95
HS code4015191050
Country of OriginLK

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelAnsi/isea Puncture LevelPrice
ANSELL 11-801 Coated Gloves xx L Black/Gray Nitrile PR | AA9ULV 1FEW6 11-8012XLPalm3Knit WristBlack, Gray13€7.48
ANSELL 11-801 Coated Gloves Black/Gray xS Nitrile PR | AE3BAD 5AJ26 11-801XSPalm3Knit WristBlack, Gray13€7.48
ANSELL 11-801 Coated Gloves S Black/Gray Nitrile PR | AE3BAE 5AJ27 11-801SPalm3Knit WristBlack, Gray13€7.48
ANSELL 11-801 Coated Gloves M Black/Gray Nitrile PR | AE3BAF 5AJ28 11-801MPalm3Knit WristBlack, Gray13€7.48
ANSELL 11-801 Coated Gloves L Black/Gray Nitrile PR | AE3BAG 5AJ29 11-801LPalm3Knit WristBlack, Gray13€7.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-801 Coated Gloves XL Black/Gray Nitrile PR
€8.25 /unit